Beli electric motor for conveyor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp999.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> Aluminium Body Frame
  2. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  3. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    38%
    Mulai

    Rp859.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  4. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  5. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    47%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp1.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  6. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  7. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  8. Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp939.900

    Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  9. Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Voltage (V): 220
  10. Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  11. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  12. MultiPro Generator Gasoline Power GN (Genset Bensin)
    Mulai

    Rp3.199.900

    MultiPro Generator Gasoline Power GN (Genset Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  13. Aero Electric Motor Flange Mounted B5 1000RPM 6 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Aero Electric Motor Flange Mounted B5 1000RPM 6 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above_x000D_> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1.000 RPM
  14. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  15. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  16. RYU Elektro Motor (Dinamo Motor)
    Mulai

    Rp929.900

    RYU Elektro Motor (Dinamo Motor)
    atribut:
    • Rate Torque: 1.7
Daftar Harga electric motor for conveyor Terbaru November 2026
Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)Rp999.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Rp859.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp1.099.900
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Rp939.900
Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)Rp799.900
Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)Rp909.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)